Wire Pulling Head

Item #: 1174898

Cat #: 58-29-45-05

UPC: 032886914096

Documents & Guides
Wire Pulling Head, Pulls 7 Wires 10 - 14 AWG
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wire Pulling Head, Pulls 7 Wires 10 - 14 AWG
SIMpull Gripit™ Circuit Size Pulling Head
Also known as: 032886914096, 58-29-45-05

Specifications

Type: Grip
Length: 13 in
Standards: California Proposition 65
Type: Grip
Standards: California Proposition 65
Length: 13 in

Customer Reviews

No reviews for this product
(0)