This product has been discontinued.
Compact Fluorescent Lamp, R20, 14W, 3000K
Item #: 117489
Cat #: CF14EL/R20/830
UPC: 046135296345
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 14 Watt, Bulb: R20 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 500, CRI: 82, Color Temperature: 3000K, Standard Case Qty: 6 Sylvania Part # 29634
Overview
Compact Fluorescent Lamp, 14 Watt, Bulb: R20 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 500, CRI: 82, Color Temperature: 3000K, Standard Case Qty: 6 Sylvania Part # 29634
Also known as: 046135296345, CF14EL/R20/830
Specifications
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Lumens: | 500 |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Wattage: | 14 |
Shape: | R20 (Blown Reflector) |
Light Technology: | Fluorescent |
Color Temperature: | 3000 (Warm White) |
Lumens: | 500 |
Volts AC: | 120 |
Shape: | R20 (Blown Reflector) |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Wattage: | 14 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)