EM LGT 2 HEAD WHT LED 2 W LMP DAMP LIST

Item #: 1174693

Cat #: EV4D-02L

UPC: 782520866785

Sign In or Register to view pricing and more.
Documents & Guides
EM LGT 2 HEAD WHT LED 2 W LMP DAMP LIST

Overview

EM LGT 2 HEAD WHT LED 2 W LMP DAMP LIST
Also known as: 782520866785, EV4D-02L

Specifications

Wattage: 4
Color: White
Standards: California Proposition 65
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 4
Standards: California Proposition 65
Volts AC Range: 120 - 277
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)