LED Troffer, 2x2, 29 Watt, 3300 Lumen, 3500K, 120-277V

Item #: 1174628

Cat #: 22FR-LD4-32-UNV-L835-CD1-U

UPC: 080083751747

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 2x2, 29 Watt, 3300 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimmable

Overview

LED Troffer, 2x2, 29 Watt, 3300 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimmable
The FR series is a premium commercial LED luminaire which offers a high quality lighting solution dedicated with the latest solid state lighting and electronic driver technology for optimal performance and energy efficiency. The FR series is compatible with all of today’s popular ceiling systems and is available with a number of shielding options and accessories for application versatility. The FR series features efficiency, quality and performance. The series is an excellent choice for commercial office spaces, schools, hospitals or retail merchandising areas.
Also known as: 080083751747, 22FR-LD4-32-UNV-L835-CD1-U

Specifications

Mounting: Recessed
Lumens: 3300
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Wattage: 29
Color Temperature: 3500 (Neutral White)
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Width: 24 in, 2 ft
Wattage: 29
Type: 0-10V Dimming
Dimmable: Yes
Lumens: 3300
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)