Transformer, Dry Type, NEMA 3R, 240x480 x 120/240, 1PH, 15 kVA

Item #: 1174550

Cat #: SG3N0015LE

UPC: 803423140632

Documents & Guides
Transformer, Dry Type, 15 kVA, 1-Phase, 240x480 x 120/240, NEMA 3R, 150 Degree C, Aluminum Windings, 60 Hz operation
Sign In or Register to view pricing and more.

Overview

Transformer, Dry Type, 15 kVA, 1-Phase, 240x480 x 120/240, NEMA 3R, 150 Degree C, Aluminum Windings, 60 Hz operation
HPS Sentinel G, K, and H product lines meet the latest energy efficiency standards outlined by DOE and NR Can offering significant energy savings to our customers and positive societal/environmental benefits. Standard Type 3R enclosure suitable for indoor or outdoor applications.
Also known as: 803423140632, SG3N0015LE

Specifications

Phase: 1
Volt Amps: 15kVA
Primary Voltage: 240/480
Phase: 1
Primary Voltage: 240/480
Volt Amps: 15kVA

Customer Reviews

No reviews for this product
(0)