Terminal Block, Marker, 12mm x 6mm, White, Fits Allen Bradley

Item #: 117450

Cat #: 1609900000

UPC: 008190203461

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Marker, 12 mm x 6 mm, White, Fits Allen Bradley

Overview

Terminal Block, Marker, 12 mm x 6 mm, White, Fits Allen Bradley
Also known as: 008190203461, 1609900000

Specifications

Type: Terminal Block, Marker
Width: 6 mm
Height: 12 mm
Mounting: Device
Color: White
Type: Terminal Block, Marker
Height: 12 mm
Color: White
Width: 6 mm
Mounting: Device

Customer Reviews

No reviews for this product
(0)