N3R SCREW COVER

Item #: 117449

Cat #: 121272GRTG

UPC: 761515155363

Sign In or Register to view pricing and more.
Documents & Guides
UNT 121272GRTG N3R SCREW COVER

Overview

UNT 121272GRTG N3R SCREW COVER
Also known as: 761515155363, 121272GRTG

Specifications

Height: 12 in
Length: 72 in
Width: 12 in
Material: Steel
Color: Plain
IP/NEMA Rating: NEMA 3R
Height: 12 in
Width: 12 in
Color: Plain
Length: 72 in
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)