Light Curtain, GuardShield, 30mm Resolution, 1500mm Height

Item #: 1174408

Cat #: 450L-B4HN1500YD

UPC: 887172376696

Documents & Guides
Light Curtain, GuardShield, 30 mm Resolution, 1500 mm Protected Height
Sign In or Register to view pricing and more.

No associated products found.

Overview

Light Curtain, GuardShield, 30 mm Resolution, 1500 mm Protected Height
Also known as: 887172376696, 450L-B4HN1500YD

Specifications

Type: Light Curtain
Range: 30 mm
Mounting: Surface
Height: 1500 mm
Type: Light Curtain
Mounting: Surface
Range: 30 mm
Height: 1500 mm

Customer Reviews

No reviews for this product
(0)