GuardShield 1200mm- 30mm Transceiver

Item #: 1174404

Cat #: 450L-B4HN1200YD

UPC: 887172376719

Sign In or Register to view pricing and more.
Documents & Guides
Transceiver, 1200 mm- 30 mm, Product Line B, Type4/Cat.4, 30 mm Hand Resolution, No laser integrated, Protective Height: 1200 mm, Enclosure Rating IP65, GuardShield

Overview

Transceiver, 1200 mm- 30 mm, Product Line B, Type4/Cat.4, 30 mm Hand Resolution, No laser integrated, Protective Height: 1200 mm, Enclosure Rating IP65, GuardShield
Leave traditional safety light curtains in the dark. Allen-Bradley® Bulletin 450L GuardShield™ curtains allow each transceiver to act as a transmitter or receiver via an innovative plug-in module. The 450L-B line is a robust, basic model with on/off functionality. Catalog item 450L-B4HN1200YD from Rockwell Automation® is a 450L-B GuardShield standard safety light curtain. It has 30 mm hand resolution and a protective height of 1200 mm. XGK Allen-Bradley and GuardShield are trademarks of Rockwell Automation, Inc.
Also known as: 887172376719, 450L-B4HN1200YD

Specifications

Type: Light Curtains
Type: Light Curtains

Customer Reviews

No reviews for this product
(0)