This product may not be available in all locations.
1
more
Breaker, 20A, 2P, 120/240VAC, Ground Fault Equipment Protection
Item #: 1174387
Cat #: QBGFEP2020W1
UPC: 786679019504
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 2-Pole, Type QBGFEP, Quicklag, Miniature Industrial Ground Fault Equipment Protector Circuit Breaker, Bolt-On, 120/240 VAC, 10 kAIC, Bell Alarm
Overview
20 Amp, 2-Pole, Type QBGFEP, Quicklag, Miniature Industrial Ground Fault Equipment Protector Circuit Breaker, Bolt-On, 120/240 VAC, 10 kAIC, Bell Alarm
Also known as: 786679019504, QBGFEP2020W1
Specifications
Poles: | 2 |
Volts AC: | 120, 240 |
Amps: | 20 |
Mounting: | Bolt On |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Amps: | 20 |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120, 240 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)