ProLine G2 Wire Management Rails (x20)
Item #: 1174329
Cat #: P2AWMR8
UPC: 783510327279
Sign In or Register to view pricing and more.
Documents & Guides
ProLine G2 Wire Management Rails, Material: Steel, Fit Frame Depth: 800mm, Length: 27.7", Mounting Hardware Included, One Package Contains 20 Rails
Overview
ProLine G2 Wire Management Rails, Material: Steel, Fit Frame Depth: 800mm, Length: 27.7", Mounting Hardware Included, One Package Contains 20 Rails
Wire Management Rails are 14 gauge steel with a plated finish. They feature a unique hole pattern that allows either wire ties or fasteners to secure wires in place. Frame-mounting hardware is included. One package contains 20 rails.
Also known as: 783510327279, P2AWMR8
Specifications
Material: | Steel |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)