HOF A24244SU PULL BOX EXTENDE

Item #: 1174309

Cat #: A24244SU

UPC: 783510301644

Sign In or Register to view pricing and more.
Documents & Guides
HOF A24244SU PULL BOX EXTENDE

Overview

HOF A24244SU PULL BOX EXTENDE
The Pull Box Extender, or “Step-Up”, product is designed to be used in commercial and general industrial applications that previously required a custom sized pull box, or to create additional wiring space for existing pull box installations.
Also known as: 783510301644, A24244SU

Specifications

Depth: 4 in
Width: 24 in
IP/NEMA Rating: NEMA 1
Height: 24 in
Color: Gray
Material: Steel
Finish: Powder Coated
Depth: 4 in
IP/NEMA Rating: NEMA 1
Color: Gray
Finish: Powder Coated
Width: 24 in
Height: 24 in
Material: Steel

Customer Reviews

No reviews for this product
(0)