LED Troffer, 2x4, 30 Watt, 4000 Lumen, 3500K, 120-277V

Item #: 1174206

Cat #: 24CZ-LD5-40SE-UNV-EL7W-L835-CD1-U

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 2x4, 30 Watt, 4000 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Includes 7-Watt 120-277V Emergency Battery Pack

Overview

LED Troffer, 2x4, 30 Watt, 4000 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Includes 7-Watt 120-277V Emergency Battery Pack
Also known as: 24CZ-LD5-40SE-UNV-EL7W-L835-CD1-U

Specifications

Mounting: Recessed
Width: 24 in, 2 ft
Wattage: 30
Lumens: 4000
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Type: Emergency Backup
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 30
Length: 4 ft, 48 in
Type: Emergency Backup
Dimmable: Yes
Width: 24 in, 2 ft
Lumens: 4000
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)