LED RECESSED 2X4 LUMINAIRE 120-277V 835CRI 3500K

Item #: 1174051
Cat #: LBT24A048MM835VQLTWHTE
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LED RECESSED 2X4 LUMINAIRE 120-277V 835CRI 3500K

Overview

LED RECESSED 2X4 LUMINAIRE 120-277V 835CRI 3500K
Also known as: LBT24A048MM835VQLTWHTE

Specifications

Mounting: Recessed
Volts AC: 120-277
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Volts AC: 120-277
Light Technology: LED

Customer Reviews

No reviews for this product
(0)