Wiring Trough, Type 3R, Slip-On Cover, 6" x 6" x 36", Galvanized

Item #: 117391

Cat #: 6636GRTG

UPC: 761515155141

Sign In or Register to view pricing and more.
Documents & Guides
Wiring Trough, Type 3R, Rainproof, Slip-On Cover, No Gasket, Steel, Galvanized, UNPAINTED, Size: 6 Inch Width, 6 Inch Depth, 3 Foot Length, NO KNOCKOUTS

Overview

Wiring Trough, Type 3R, Rainproof, Slip-On Cover, No Gasket, Steel, Galvanized, UNPAINTED, Size: 6 Inch Width, 6 Inch Depth, 3 Foot Length, NO KNOCKOUTS
Also known as: 761515155141, 6636GRTG

Specifications

Height: 6 in
Length: 36 in
Material: Steel
Width: 6 in
Color: Plain
IP/NEMA Rating: NEMA 3R
Height: 6 in
Material: Steel
Color: Plain
Length: 36 in
Width: 6 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)