Terminal Block, 15A, 300V AC/DC, 2 Connection Side, Blue, 1.5mm

Item #: 11738

Cat #: 1492-L2Q-B

UPC: 662073054634

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 15 Amp, 300 Volt AC/DC, 2 Connections Point per Side, Blue, 26 - 14 AWG, 1.5mm, 50 in a Package

Overview

Terminal Block, 15 Amp, 300 Volt AC/DC, 2 Connections Point per Side, Blue, 26 - 14 AWG, 1.5mm, 50 in a Package
The Allen-Bradley® Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Catalog item 1492-L2Q-B from Rockwell Automation® is a blue 1.5 mm ² (3.5 x 75 x 29.5 mm [0.138 x 2.95 x 1.16IN]) spring-clamp terminal block with one pole. It has a one-circuit feed-through two connection points per side. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073054634, 1492-L2Q-B

Specifications

Color: Blue
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Poles: 1
Amps: 15
Volts DC: 300
Size: 1.500 mm
Allowable Gauge Range: 26 - 14
Color: Blue
Family / Style: 1492
Poles: 1
Volts DC: 300
Allowable Gauge Range: 26 - 14
Volts AC: 300
Mounting: DIN Rail
Amps: 15
Size: 1.500 mm

Customer Reviews

No reviews for this product
(0)