Ground Bushing With Lug, 1" Diameter, 4 - 14 AWG, Steel With Zinc Finish

Item #: 1173798

Cat #: GB100BGL

UPC: 662364201037

Sign In or Register to view pricing and more.
Documents & Guides
Ground Bushing With Lug, Threaded, 1 Inch Diameter, #14 - #4 AWG, Steel With Zinc Finish

Overview

Ground Bushing With Lug, Threaded, 1 Inch Diameter, #14 - #4 AWG, Steel With Zinc Finish
American Fittings ground bushings are made in the USA, and are twice the strength and durability of die cast and malleable iron.
Also known as: 662364201037, GB100BGL

Specifications

Diameter: 1 in
Material: Steel
Finish: Zinc
Allowable Gauge Range: 14 - 4
Diameter: 1 in
Finish: Zinc
Material: Steel
Allowable Gauge Range: 14 - 4

Customer Reviews

No reviews for this product
(0)