PETROLUX LED GEN2 WET LOCATIONS 5000L

Item #: 1173757

Cat #: PLED2-05L-5K-AS-UN-NA-W-L5-P3US-WH

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
PETROLUX LED GEN2 WET LOCATIONS 5000LUMENS 5000K CCT AUTO SENSING UNIVERSAL MOUNT NO CORD WHITE

Overview

PETROLUX LED GEN2 WET LOCATIONS 5000LUMENS 5000K CCT AUTO SENSING UNIVERSAL MOUNT NO CORD WHITE
Also known as: PLED2-05L-5K-AS-UN-NA-W-L5-P3US-WH

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5000
Wattage: 50
Mounting: Universal
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 50
Light Technology: LED
Lumens: 5000
Mounting: Universal
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)