Cut-Off Wheel, Diameter: 4.5"

Item #: 1173687

Cat #: 1972921

UPC: 885363171716

Sign In or Register to view pricing and more.
Documents & Guides
Cut-Off Wheel, Diameter: 4.5", Thickness: 0.05", Arbor: 7/8", Appropriate Use: Sheet Metal, Stainless Steel, Rebar, Cast Iron, Aluminum and Non-Ferrous Metals.

Overview

Cut-Off Wheel, Diameter: 4.5", Thickness: 0.05", Arbor: 7/8", Appropriate Use: Sheet Metal, Stainless Steel, Rebar, Cast Iron, Aluminum and Non-Ferrous Metals.
1,000+ CUTS:  METALMAX ™ delivers 1,000 or more cuts with no need for wheel changes. That is 30 times longer life than thin bonded cut-off wheels.*  LONG LIFE:  Advanced diamond technology provides extreme durability in metal cutting applications, leading to increased productivity, reduced downtime, and a lower cost per cut compared to thin bonded cut-off wheels.  DIAMETER RETENTION: Because LENOX  METALMAX ™ is made with diamonds, it doesn't get smaller. The cutting depth stays the same throughout its life, meaning better control, reach and precision.  LESS DUST RESIDUE: With LENOX  METALMAX ™ there is less odor and dust residue as the wheel does not wear down like bonded abrasives. Sparks originate only from the material being cut.  ONE WHEEL, MULTIPLE MATERIALS:  LENOX  METALMAX ™ is recommended for multiple types of metal including steel, sheet metal, stainless steel, rebar, cast iron, aluminum** and non-ferrous metals.  LENOX  METALMAX ™ is designed for use in the same power tools as bonded abrasive wheels, at the same RPMs and feed forces. No changes in operating settings are required. Use LENOX  METALMAX ™ as you would a bonded abrasive wheel. 
Also known as: 885363171716, 1972921, Metal max, Metalmax

Specifications

Type: Cutting Wheel
Diameter: 4 1/2 in
Type: Cutting Wheel
Diameter: 4 1/2 in

Customer Reviews

No reviews for this product
(0)