Toggle Switch Wallplate, 4-Gang, Nylon, White

Item #: 117366

Cat #: TP4-W

UPC: 785007274271

Sign In or Register to view pricing and more.
Documents & Guides
4-Gang Toggle Device Switch Wallplate, Standard Size, Material: Nylon, Device Mount - Color: White.

Overview

4-Gang Toggle Device Switch Wallplate, Standard Size, Material: Nylon, Device Mount - Color: White.
Also known as: 785007274271, TP4-W

Specifications

Type: Toggle Switch, Wallplate
Mounting: Device
Size: Standard
Material: Plastic
Color: White
Gangs: 4
Type: Toggle Switch, Wallplate
Size: Standard
Color: White
Mounting: Device
Material: Plastic
Gangs: 4

Customer Reviews

No reviews for this product
(0)