2' 9W T8 LED Lamp, 30K

Item #: 1173647

Cat #: LED8T8/L24/FG/830/BF

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LEDlescent LED Ballast-Free Lamp, 9 Watt, 120-277 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 1100, CRI: 82, Color Temperature: 3000K, Length: 24 inch, Designed to Replace Traditional Fluorescent T8/T12 Lamps by Bypassing the Existing Ballast, Standard Case Qty: 25 Sylvania Part # 75013

Overview

LEDlescent LED Ballast-Free Lamp, 9 Watt, 120-277 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 1100, CRI: 82, Color Temperature: 3000K, Length: 24 inch, Designed to Replace Traditional Fluorescent T8/T12 Lamps by Bypassing the Existing Ballast, Standard Case Qty: 25 Sylvania Part # 75013
Also known as: LED8T8/L24/FG/830/BF

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 1100
Material: Plastic
Length: 24 in , 2 ft
Wattage: 9
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Color Temperature: 3000 (Warm White)
Lumens: 1100
Length: 24 in , 2 ft
Light Technology: LED
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 82
Material: Plastic
Wattage: 9
Dimmable: No
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)