![Appliance Switch, SPST, Maintained Appliance Switch, SPST, Maintained](https://rexel-cdn.com/products/nsi77150rq.jpg?i=C525A9D0-CB6F-49EB-B091-099C69C5656E&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Appliance Switch, Rocker Type, SPST, Maintained Contact, Circuit Functions: On Off, 15 Amp @ 125V AC or 7.5 Amp @ 250V AC. Color: Red. Connection Type: 1/4" Quick Connect Terminals.
Overview
Appliance Switch, Rocker Type, SPST, Maintained Contact, Circuit Functions: On Off, 15 Amp @ 125V AC or 7.5 Amp @ 250V AC. Color: Red. Connection Type: 1/4" Quick Connect Terminals.
Also known as: 662381771506, 77150RQ, HY12-9, sr-22
Specifications
Color: | Red |
Type: | SPST, Maintained, Rocker Switch |
Volts AC: | 120, 240 |
Poles: | 1 |
Amps: | 15, 7.500 |
Material: | Plastic |
Color: | Red |
Volts AC: | 120, 240 |
Amps: | 15, 7.500 |
Type: | SPST, Maintained, Rocker Switch |
Poles: | 1 |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)