Stud/Joist Drill Kit, 60V, E-Clutch System

Item #: 1173530

Cat #: DCD460T1

UPC: 885911452748

Sign In or Register to view pricing and more.
Documents & Guides
Stud and Joist Drill Kit, 60 Volt, Includes: (1) DCD460 Drill, (1) DCB606 FLEXVOLT 20V/60V MAX* Lithium Ion Battery, (1) Fast Charger, Chuck Key and Holder, (1) 2-Position Side Handle, (1) Adjustable Bail Handle, (1) Kit Bag

Overview

Stud and Joist Drill Kit, 60 Volt, Includes: (1) DCD460 Drill, (1) DCB606 FLEXVOLT 20V/60V MAX* Lithium Ion Battery, (1) Fast Charger, Chuck Key and Holder, (1) 2-Position Side Handle, (1) Adjustable Bail Handle, (1) Kit Bag
The DEWALT 60 V MAX* VSR stud and joist drill with E-Clutch® system features a 1/2 In. chuck and brushless motor that provides corded power in a cordless solution. Ideal for plumbers, electricians and HVAC installers who need to drill large diameter holes in wood. This drill provides exceptional power, control, durability, and runtime with its 60 V brushless motor, E-Clutch® system, mechanical clutch, and 2 variable-speed ranges. Equipped with the innovative bind-up control feature called E-Clutch® system this drill increasing user control in bind-up/stall situations by sensing a stall during use and managing torque accordingly.
Also known as: 885911452748, DCD460T1

Specifications

Volts DC: 60
Type: Kit, Lithium Ion
Volts DC: 60
Type: Kit, Lithium Ion

Customer Reviews

No reviews for this product
(0)