Main Terminal Box, 1200A, Aluminum, NEMA 3R, 120/208VAC, 4W, 3PH

Item #: 117346

Cat #: 3MTB1200R

UPC: 782116007899

Sign In or Register to view pricing and more.
Documents & Guides
Main Terminal Box, 1200 Amp, Aluminum, NEMA 3R, Overhead/Underground, 4-Wire, 3-Phase, 120/208 Volt AC, (4) 250-500 kcmil Lugs

Overview

Main Terminal Box, 1200 Amp, Aluminum, NEMA 3R, Overhead/Underground, 4-Wire, 3-Phase, 120/208 Volt AC, (4) 250-500 kcmil Lugs
Eaton's Main Service Modules are part of Gangable Metering, which consists of a Main Service Module used in conjunction with a Meter Stack to make a custom metering lineup. Gangable Metering is used in large condominiums, strip malls or other applications where more than six units are metered.
Also known as: 782116007899, 3MTB1200R

Specifications

Phase: 3
Volts AC: 120/208
Amps: 1200
IP/NEMA Rating: NEMA 3R
Phase: 3
Amps: 1200
Volts AC: 120/208
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)