Lithium Battery, 18V, M1848-11-1815

Item #: 117345

Cat #: 48-11-1815

UPC: 045242043507

Sign In or Register to view pricing and more.
Documents & Guides
18V, Battery, M18 Red Lithium, Lithium, Average Capacity: 1.5 Ah, Weight: 0.95 lbs

Overview

18V, Battery, M18 Red Lithium, Lithium, Average Capacity: 1.5 Ah, Weight: 0.95 lbs
Delivers more runtime, power and speed than standard lithium-ion batteries. The M18™ compact REDLITHIUM™ battery is designed with superior pack construction, electronics and performance to optimize work per charge and work over pack life. It offers 1.5 amp-hours of runtime. With built-in Milwaukee durability, this battery runs cooler and performs in climates below 0°F/-18°C. Its compact, lightweight design fits in tight work spaces and reduces user fatigue. Managed by Milwaukee's exclusive REDLINK™ Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Use this compact battery to power your Milwaukee M18 cordless power tools.
Also known as: 045242043507, 48-11-1815

Specifications

Volts DC: 18
Type: Lithium Battery, Compact
Volts DC: 18
Type: Lithium Battery, Compact

Customer Reviews

No reviews for this product
(0)