ETN ECN1821CAE NEMA Freedom Line En

Item #: 1173349

Cat #: ECN1821CAE

UPC: 782114058978

Sign In or Register to view pricing and more.
Documents & Guides
CUTLER HAMMER ECN1821CAE

Overview

CUTLER HAMMER ECN1821CAE
Also known as: 782114058978, ECN1821CAE

Specifications

Family / Style: Freedom
Phase: 3
Volts AC Control: 110/120
Poles: 3
Volts AC: 480
Mounting: Surface
IP/NEMA Rating: NEMA 1, NEMA 2
Material: Steel
Amps: 60
Size: 2
Family / Style: Freedom
Volts AC Control: 110/120
Volts AC: 480
IP/NEMA Rating: NEMA 1, NEMA 2
Amps: 60
Phase: 3
Poles: 3
Mounting: Surface
Material: Steel
Size: 2

Customer Reviews

No reviews for this product
(0)