LED Troffer, 2x4, 45 Watt, 5700 Lumen, 4000K, 120-277V

Item #: 1173146
Cat #: F-VTC24/45/840/D-86
UPC: 751338009523
Sign In or Register to view pricing and more.
Documents & Guides
LED Volumetric Troffer, Center Basket, 2x4, 45 Watt, 5700 Lumen, 4000K, 120-277 Volt *Dimmable, Order Code #72746*

Overview

LED Volumetric Troffer, Center Basket, 2x4, 45 Watt, 5700 Lumen, 4000K, 120-277 Volt *Dimmable, Order Code #72746*
Also known as: 751338009523, F-VTC24/45/840/D-86

Specifications

Mounting: Recessed
Lumens: 5700
Color Temperature: 4000 (Cool White)
Wattage: 45
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Light Technology: LED
Lumens: 5700
Wattage: 45
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)