71403 LEDFLUSHRND10IN15DIM830BN 4/CS 1/SKU

Item #: 1173122

Cat #: LEDFLUSHRND10IN15DIM830BN

UPC: 046135714030

Documents & Guides
No Documents Available
71403 LEDFLUSHRND10IN15DIM830BN 4/CS 1/SKU *Sylvania Part # 71403*
Sign In or Register to view pricing and more.

No associated products found.

Overview

71403 LEDFLUSHRND10IN15DIM830BN 4/CS 1/SKU *Sylvania Part # 71403*
Also known as: 046135714030, LEDFLUSHRND10IN15DIM830BN

Specifications

Lumens: 1000
Color Temperature: 3000 (Warm White)
Diameter: 10 in
Volts AC: 120
Color: Brushed Nickel
Wattage: 15
Light Technology: LED
Dimmable: Yes
Lumens: 1000
Diameter: 10 in
Color: Brushed Nickel
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 15
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)