Wireway Flexible Fitting, 6" x 6", Steel/Rubber

Item #: 11731

Cat #: F66WFF

UPC: 783510158002

Documents & Guides
WiWireway Flexible Fitting for Type 12 Wireway, 6 Inch x 6 Inch Rubber/steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

WiWireway Flexible Fitting for Type 12 Wireway, 6 Inch x 6 Inch Rubber/steel
Feed-Through Flexible Fittings are used for isolating a wireway run from shock and vibration or compensating for misalignment. Used where an odd angle is required (but not to exceed 90 degrees). Permits movement of a machine or control station connected to a wireway run. Hypalon bellow with steel flanges. Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications.
Also known as: 783510158002, F66WFF

Specifications

IP/NEMA Rating: IP54
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: IP54
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)