3' 12W T8 LED Lamp, 35K

Item #: 1173085

Cat #: L3T8B/835/12/F/G5-70

UPC: 751338001596

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
1/25-PK 12W 3FT T8 FROST GLASS W/PET G5

Overview

1/25-PK 12W 3FT T8 FROST GLASS W/PET G5
Also known as: 751338001596, L3T8B/835/12/F/G5-70

Specifications

Wattage: 12
Length: 3 ft, 36 in
Shape: T8 (Tubular)
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Standards: California Proposition 65
Light Technology: LED
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Wattage: 12
Shape: T8 (Tubular)
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Material: Safety Coated Glass
Volts AC Range: 120 - 277
Length: 3 ft, 36 in
Color Rendering Index (CRI): 80
Standards: California Proposition 65
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)