MaxPatrol Self Retracting Lifeline - 10' Web Polymer Housing w/Snap Hook

Item #: 1173002

Cat #: R330010

UPC: 051751117608

Sign In or Register to view pricing and more.
Documents & Guides
MaxPatrol Self Retracting Lifeline - 10' Web Polymer Housing w/Snap Hook

Overview

MaxPatrol Self Retracting Lifeline - 10' Web Polymer Housing w/Snap Hook
The R330010 10ft Max Patrol self-retracting lifeline allows more freedom of movement on the job without lock-up that can inhibit range of motion. Lightweight and compact with 10ft of web working length, this next generation SRL offers the highest standard in safety and ergonomics. Heavy duty and lightweight at 2.5lb, Max Patrol is one of the most compact SRLs on the market while exceeding the required safety rating by providing protection for workers up to 400lb Max Patrol includes WebAlert™, brightly colored internal webbing designed to show when the product is damaged and needs to be taken out of service. This extra level of inspectability is critical for professionals who rely on high-quality products. The high visibility webbing ensures lifeline wear and damage is clearly visible.
Also known as: 051751117608, R330010, yoyo, yo-yo

Specifications

Type: Lifeline
Length: 10 ft
Material: Nylon
Type: Lifeline
Material: Nylon
Length: 10 ft

Customer Reviews

No reviews for this product
(0)