LED Striplight, 8', 69 Watt, 8400 Lumen, 5000K, 120-277V

Item #: 1172784

Cat #: 8TSNLED-LD5-81SL-LW-UNV-L850-CD1-U

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Strip Light, 8 Foot, 69 Watt, 8400 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Full Frost Lens

Overview

LED Strip Light, 8 Foot, 69 Watt, 8400 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Full Frost Lens
Also known as: 8TSNLED-LD5-81SL-LW-UNV-L850-CD1-U

Specifications

Lumens: 8400
Color Temperature: 5000 (Bright White)
Wattage: 69
Length: 8 ft, 96 in
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 8400
Wattage: 69
Type: 0-10V Dimming
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Length: 8 ft, 96 in
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)