Die Head, 1 - 2"

Item #: 117275

Cat #: 47750

UPC: 095691477507

Documents & Guides
Die Head, Alloy RH, NPT, Pipe Diameter: 1" - 2".
Sign In or Register to view pricing and more.

No associated products found.

Overview

Die Head, Alloy RH, NPT, Pipe Diameter: 1" - 2".
Also known as: 095691477507, 47750

Specifications

Diameter: 3/4 in, 1/2 in
Type: Knockout Punch Die
Diameter: 3/4 in, 1/2 in
Type: Knockout Punch Die

Customer Reviews

No reviews for this product
(0)