This product may not be available in all locations.

Industrial Computer, 15.6" Display, Touch Screen, 128GB SSD, 24 VDC
Item #: 1172605
Cat #: 6200P-15WS3C1
UPC: 889508457369
Documents & Guides
Industrial Computer, 15.6-inch Widescreen Display, Projected Capacitive Multi-Touch Screen, 128GB SSD, Dual Port Ethernet , Windows 10 IoT Enterprise (64-bit), Single Display Output, No Pre-Installed Software, 24 VDC
Sign In or Register to view pricing and more.
nVent Hoffman
LEDA1S35 LED Light Kit for Enclosure, 90 - 265V AC, Set Screw Mount, Non-Metallic
Item #: 443637
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Industrial Computer, 15.6-inch Widescreen Display, Projected Capacitive Multi-Touch Screen, 128GB SSD, Dual Port Ethernet , Windows 10 IoT Enterprise (64-bit), Single Display Output, No Pre-Installed Software, 24 VDC
The Allen-Bradley® VersaView® 5400 portfolio is a line of industrial computers that can be used for standalone machine-level and distributed HMI applications. The open architecture supports modern operating systems and various software applications, including FactoryTalk® software for distributed applications
Also known as: 889508457369, 6200P-15WS3C1
Specifications
Mounting: | Panel |
Volts DC: | 24 |
Type: | Industrial Computer |
Size: | 15.6 in |
Mounting: | Panel |
Type: | Industrial Computer |
Volts DC: | 24 |
Size: | 15.6 in |
Customer Reviews
No reviews for this product
(0)