Locking Single Receptacle, 20A, 125V, 2P3W

Item #: 11726

Cat #: 2310-B

UPC: 078477131084

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA L5-20R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black.

Overview

20 Amp, 125 Volt, NEMA L5-20R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black.
20-Amp, 125-Volt, Flush Mounting Locking Receptacle, Industrial Grade, Grounding, All Black, Black
Also known as: 078477131084, 2310-B

Specifications

Mounting: Box
Color: Black
Amps: 20
NEMA Configuration: L5-20R, WD-6
Material: PBT Plastic
Mounting: Box
Amps: 20
Material: PBT Plastic
Color: Black
NEMA Configuration: L5-20R, WD-6

Customer Reviews

No reviews for this product
(0)