LED Roadway Lighting, 5000K, 32329L, 268W, 120-277V

Item #: 1172533

Cat #: ATB2-80BLEDE10-MVOLT-R4-5K-PCLL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Roadway Lighting, 5000K, 32329 Lumen, 268 Watt, 120-277 Volt, Solid State Long Life Photocontrol, Gray Finish, Roadway Type IV Optics

Overview

LED Roadway Lighting, 5000K, 32329 Lumen, 268 Watt, 120-277 Volt, Solid State Long Life Photocontrol, Gray Finish, Roadway Type IV Optics
Also known as: ATB2-80BLEDE10-MVOLT-R4-5K-PCLL

Specifications

Mounting: Pole
Color Temperature: 5000 (Bright White)
Color: Gray
Wattage: 268
Type: Roadway Lighting
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Pole
Color: Gray
Type: Roadway Lighting
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 268
Light Technology: LED

Customer Reviews

No reviews for this product
(0)