This product may not be available in all locations.
Overview
QO112M100 WITH 70 AMP MAIN
Also known as: 785901631224, QO112M10070
Specifications
Amps: | 70 |
Family / Style: | QO |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Standards: | California Proposition 65 |
Amps: | 70 |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Family / Style: | QO |
Phase: | 1 |
Customer Reviews
No reviews for this product
(0)