Diamondshield FG Enclosure, Screw Cover, Fiberglass/Gray

Item #: 1172437

Cat #: DS181610W

UPC: 785928908613

Sign In or Register to view pricing and more.
Documents & Guides
Diamondshield Series Enclosure, 4 Cover Screws, Size/Dims: 18" x 16" x 10", Fiberglass/Gray

Overview

Diamondshield Series Enclosure, 4 Cover Screws, Size/Dims: 18" x 16" x 10", Fiberglass/Gray
The Diamondshield Series was developed for design flexibilty. Applications include high-end electronics, harsh corrosive environments and industrical applications both indoors and outdoors.
Also known as: 785928908613, DS181610W

Specifications

Depth: 10 in
Color: Gray
Height: 18 in
Material: Fiberglass
Width: 16 in
Size: 18 x 16 x 10 in
Depth: 10 in
Height: 18 in
Width: 16 in
Color: Gray
Material: Fiberglass
Size: 18 x 16 x 10 in

Customer Reviews

No reviews for this product
(0)