Wiring Trough, Type 3R, Slip-On Cover, 12" x 12" x 48", Steel, Galvanized
Item #:
117232
Cat #:
121248GRTG
UPC:
761515155325
Sign In or Register to view pricing and more.
Documents & Guides
Wire Trough, Type 3R, Slip-On Cover, 12" x 12" x 48", No Knockouts, Material/Finish: Steel / Galvanized
Overview
Wire Trough, Type 3R, Slip-On Cover, 12" x 12" x 48", No Knockouts, Material/Finish: Steel / Galvanized
Also known as: 761515155325, 121248GRTG
Specifications
Height: | 12 in |
Width: | 12 in |
Material: | Steel |
Length: | 48 in |
Color: | Plain |
IP/NEMA Rating: | NEMA 3R |
Height: | 12 in |
Material: | Steel |
Color: | Plain |
Width: | 12 in |
Length: | 48 in |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)