31W T8 U-Bend Fluorescent Lamp, 30K

Item #: 1172224

Cat #: S8450

UPC: 045923084508

Sign In or Register to view pricing and more.
31 Watt; T8; U-Bend Fluorescent; 3000K Warm White; 82 CRI; Medium Bi Pin Base *** Not for Sale in Vermont due to State Regulations ***

Overview

31 Watt; T8; U-Bend Fluorescent; 3000K Warm White; 82 CRI; Medium Bi Pin Base *** Not for Sale in Vermont due to State Regulations ***
Also known as: 045923084508, S8450

Specifications

Color Temperature: 3000 (Warm White)
Shape: T8 (U-Bend)
Color Rendering Index (CRI): 82
Wattage: 31
Lumens: 2750
Light Technology: Fluorescent
Dimmable: No
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 2750
Dimmable: No
Shape: T8 (U-Bend)
Wattage: 31
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)