LED High Bay, 300 Watt, 40000 Lumen, 5000K, 120-277V
Item #: 1172189
Cat #: BE-CHB300W-D120-A-LV-03-07-SGS
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 300 Watt, 40000 Lumen, 5000K, 120-277 Volt, 120 Degree Tempered Glass Lens, Slip-Fitter, Heavy Duty Adjustable Bracket, Surge Suppressor, Non-Dimmable
Overview
LED High Bay, 300 Watt, 40000 Lumen, 5000K, 120-277 Volt, 120 Degree Tempered Glass Lens, Slip-Fitter, Heavy Duty Adjustable Bracket, Surge Suppressor, Non-Dimmable
Also known as: BE-CHB300W-D120-A-LV-03-07-SGS
Specifications
Color Temperature: | 5000 (Bright White) |
Volts AC: | 120, 277, 240, 208 |
Lumens: | 40000 |
Wattage: | 300 |
Light Technology: | LED |
Dimmable: | No |
Diameter: | 15.080 in |
Height: | 7.560 in |
Color Temperature: | 5000 (Bright White) |
Lumens: | 40000 |
Light Technology: | LED |
Diameter: | 15.080 in |
Volts AC: | 120, 277, 240, 208 |
Wattage: | 300 |
Dimmable: | No |
Height: | 7.560 in |
Customer Reviews
No reviews for this product
(0)