Transformer, Signaling, 16VDC, 10VA, J-Box

Item #: 117217

Cat #: C915

UPC: 784891071300

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Signalling, 1-Phase, Primary/Secondary: 120V - 16V, 10 VA, For use with Nutone Door Chimes

Overview

Transformer, Signalling, 1-Phase, Primary/Secondary: 120V - 16V, 10 VA, For use with Nutone Door Chimes
Also known as: 784891071300, C915

Specifications

Volt Amps: 10
Phase: 1
Secondary Voltage: 16
Primary Voltage: 120
Volt Amps: 10
Secondary Voltage: 16
Phase: 1
Primary Voltage: 120

Customer Reviews

No reviews for this product
(0)