18W 2-Pin CFL Lamp, 41K

Item #: 1171999

Cat #: S8324

UPC: 045923083242

Sign In or Register to view pricing and more.
18 Watt; pin-Based Compact Fluorescent; 4100K; 82 CRI; G24d-2 Base *** Not for Sale in Vermont due to State Regulations ***

Overview

18 Watt; pin-Based Compact Fluorescent; 4100K; 82 CRI; G24d-2 Base *** Not for Sale in Vermont due to State Regulations ***
Also known as: 045923083242, S8324

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 1250
Wattage: 18
Color Rendering Index (CRI): 82
Light Technology: CFL
Dimmable: No
Base: 2-Pin (G24d-2)
Color Temperature: 4100 (Cool White)
Wattage: 18
Light Technology: CFL
Base: 2-Pin (G24d-2)
Lumens: 1250
Color Rendering Index (CRI): 82
Dimmable: No

Customer Reviews

No reviews for this product
(0)