RCPT DUP 15A 125V 5A 5V USB PORT A BR
Item #: 1171965
Cat #: USBB15A5
UPC: 781786193703
Sign In or Register to view pricing and more.
Documents & Guides
RCPT DUP 15A 125V 5A 5V USB PORT A BR
Overview
RCPT DUP 15A 125V 5A 5V USB PORT A BR
Also known as: 781786193703, USBB15A5
Specifications
Color: | Black |
Color: | Black |
Customer Reviews
No reviews for this product
(0)