F54T5 841/HO/ALTO

Item #: 117192

Cat #: 82548

UPC: 726585825486

Sign In or Register to view pricing and more.
Lamp, Shatter-Resistant, Fluorescent, F54T5 841/HO/ALTO (PK X 40), 54 Watts, 120 Volts, 5000 Initial Lumens, 4100 K, 85 CRI, T Shape, 0.63 IN Dia, 46 IN Long, T5 Bulb, Miniature Bi-Pin (G5) Base, 24000 Avg Life Hrs, Copolymer Coating

Overview

Lamp, Shatter-Resistant, Fluorescent, F54T5 841/HO/ALTO (PK X 40), 54 Watts, 120 Volts, 5000 Initial Lumens, 4100 K, 85 CRI, T Shape, 0.63 IN Dia, 46 IN Long, T5 Bulb, Miniature Bi-Pin (G5) Base, 24000 Avg Life Hrs, Copolymer Coating
Shat­-R­-Shield’s vast offering of safety­-coated T5 fluorescent lamps provides the ideal option for every lighting need.
Also known as: 726585825486, 82548

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 5000
Wattage: 54
Volts AC: 120
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Miniature Bi-Pin (G5)
Material: Safety Coated Glass
Color Temperature: 4100 (Cool White)
Wattage: 54
Color Rendering Index (CRI): 85
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Lumens: 5000
Volts AC: 120
Length: 4 ft, 48 in
Type: Shatter-Resistant
Material: Safety Coated Glass

Customer Reviews

No reviews for this product
(0)