Wire Trough, Type 3R, 8" x 8" x 116"

Item #: 117173

Cat #: A88116RT

UPC: 783510133412

Sign In or Register to view pricing and more.
Documents & Guides
Wire Trough, Type 3R, Bulletin F40PT, Size/Dimensions: 8" x 8" x 116", Material/Finish: Steel/Gray

Overview

Wire Trough, Type 3R, Bulletin F40PT, Size/Dimensions: 8" x 8" x 116", Material/Finish: Steel/Gray
Wire Trough, Type 3R, Bulletin F40PT, Size/Dimensions: 8" x 8" x 116", Material/Finish: Steel/Gray
Also known as: 783510133412, A88116RT

Specifications

Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Length: 116 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Length: 116 in
Width: 8 in
Height: 8 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)