Milwaukee; Hole Saw; 6-3/8 In; Recommended Rpm: 600 Rpm, Material: Carbide Grit Edge

Item #: 117155

Cat #: 49-56-0305

UPC: 045242195107

Documents & Guides
Milwaukee; Hole Saw; Hole Diameter: 6-3/8 In; Recommended Rpm: 600 Rpm, Material: Carbide Grit Edge
Sign In or Register to view pricing and more.

No associated products found.

Overview

Milwaukee; Hole Saw; Hole Diameter: 6-3/8 In; Recommended Rpm: 600 Rpm, Material: Carbide Grit Edge
Milwaukee® recessed light hole saws are manufactured using Carbide grit for cutting through drywall, plaster, acoustical tile, wood and stucco with mesh. Made with a continual rim, these saws wont' tear material and will leave a clean finish.
Also known as: 045242195107, 49-56-0305

Specifications

Type: Hole Saw
Diameter: 6 3/8 in
Type: Hole Saw
Diameter: 6 3/8 in

Customer Reviews

No reviews for this product
(0)