Sign In or Register to view pricing and more.
Documents & Guides
32W, 48" MOL, T8 OCTRON XP Extended Performance lamp, 4100K color temperature, rare earth phosphor, 85 CRI, suitable for IS or RS operation, ECOLOGIC, SAFELINE shatter resistant coating to help contain glass and other components should the lamp break *Sylvania Part # 22278* *** Not for Sale in Vermont due to State Regulations ***
Overview
32W, 48" MOL, T8 OCTRON XP Extended Performance lamp, 4100K color temperature, rare earth phosphor, 85 CRI, suitable for IS or RS operation, ECOLOGIC, SAFELINE shatter resistant coating to help contain glass and other components should the lamp break *Sylvania Part # 22278* *** Not for Sale in Vermont due to State Regulations ***
The Ledvance Sylvania SYLFO32/841/XP/ECO/SL is a 32 watt extended performance fluorescent lamp with medium bi-pin base. This lamp produces 2940 lumens and a color temperature of 4100 K.
Also known as: 046135222788, FO32/841/XP/ECO3/SL
Specifications
Color Temperature: | 4100 (Cool White) |
Wattage: | 32 |
Lumens: | 2940 |
Color Rendering Index (CRI): | 85 |
Length: | 4 ft, 48 in |
Material: | Glass |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 4100 (Cool White) |
Lumens: | 2940 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Wattage: | 32 |
Color Rendering Index (CRI): | 85 |
Material: | Glass |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)