Slide Dimmer, 600W, Incandescent, Nova, Sienna

Item #: 1171487
Cat #: N-600-SI
UPC: 027557176323
Sign In or Register to view pricing and more.
Nova Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Small Control, Sienna

Overview

Nova Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Small Control, Sienna
Nova Dimmer, Incandescent/Halogen, Single-pole (small control), 120V/600W in sienna
Also known as: 027557176323, N-600-SI

Specifications

Wattage: 600
Type: Slide, Single-Pole
Volts AC: 120
Mounting: Surface
Poles: 1
Family / Style: Nova
Color: Sienna
Light Technology: Halogen, Incandescent
Wattage: 600
Volts AC: 120
Poles: 1
Color: Sienna
Type: Slide, Single-Pole
Mounting: Surface
Family / Style: Nova
Light Technology: Halogen, Incandescent

Customer Reviews

No reviews for this product
(0)