Sectional Wallplate, Toggle, End Section, Nylon, White

Item #: 11714

Cat #: PSE1-W

UPC: 078477839287

Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, Toggle Device Switch Wallplate, Sectional, Device Mount, End Panel, Material: Thermoplastic Nylon - Color/Finish: White.

Overview

1-Gang, Toggle Device Switch Wallplate, Sectional, Device Mount, End Panel, Material: Thermoplastic Nylon - Color/Finish: White.
Sectional Thermoplastic Nylon Device Mount End Panel 1-Gang Toggle Device Switch Wallplate, White
Also known as: 078477839287, PSE1-W

Specifications

Type: Toggle Switch, Sectional
Mounting: Device
Material: Thermoplastic, Nylon
Gangs: 1
Color: White
Type: Toggle Switch, Sectional
Material: Thermoplastic, Nylon
Color: White
Mounting: Device
Gangs: 1

Customer Reviews

No reviews for this product
(0)